Beli bore gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Insize Set Bore Gauge Dial Tipe Split (Alat Ukur Lubang Tipe Split)Deskripsi:Split type contact points: accuracy without indicator: 3µm (measuring range 0.5-10mm), 4µm (measuring range 10-26mm), repeatability (without indicator): 1µm, setting rings and dial indicators are optional.
- Insize Bore Gauge without Dial Indicator Setatribut:
- Contact Point Material: Steel
- Dimension Type: Inch
- Maximum Measurement (inch): 6
- Operation Type: Mechanical
- Repeatability (inch): 0.00015
- Insize Bore Gauge Set Indicator Pistol GripDeskripsi:Bore gauges take indirect diameter measurements. The gauge is manually actuated and, when paired with a separately purchased digital indicator, provides a high-accuracy reading. Bore gauges without indicators are rated for accuracy and repeatability referencing the mechanical contacts of the bore gauge. Some bore gauges will be compatible with high-resolution indicators, while less expensive models may only be compatible with lower-resolution indicators.atribut:
- Actuation Type: Pistol Grip
- Contact Style: 3 Point
- Dimension Type: Inch
- Operation Type: Digital
- SPC Output: 2124
- Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable HeadDeskripsi:The Mitutoyo Borematic snap-on bore gage interchangeable set includes a display unit and interchangeable measuring heads for each available size in the set. The Borematic bore gage features a large LCD display that rotates 330° for easy reading and an activation handle with a precision-balanced spring that smoothly retracts the anvils when pressed. Titanium Nitride (TiN) coated measuring contact points provide excellent durability and impact resistance and allow the instrument to measure to the bottom of a blind hole. With the ABSOLUTE encoder, once the origin point is set with the ORIGIN button, the Borematic retains the setting for the entire battery life. Repeated origin setting (presetting) is no longer necessary.atribut:
- Units: Metric
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5,000 hours under normal use
- Contact point: TiN coating
- Display: LCD
- Measuring Method: Three-point method
- SPC Output: Yes
- Technology: Digimatic
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
- Insize Bore Gauge Digital Pegas Landasan Seri 2123 (Mikrometer Dalam Digital)atribut:
- Actuation Type: Spring Loaded Anvil
- Contact Point Material: Steel
- Contact Style: Anvil
- Data Output Type: No Data Output
- Dimension Type: Inch, Metric
- Minimum Measurement (inch): 0
- Operation Type: Digital
- Repeatability (inch): 0.0001
- Resolution: 0.0001inch/0.002mm
- SPC Output: 2123
- Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Deskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Insize Bore Gauge Ext Handle Use with Boreatribut:
- For use with: Bore Gauge
- Number of Pieces: 2
- Niigata Seiki (SK) Digital Cylinder Gauge (Pengukur Diameter Dalam)Deskripsi:For inner diameter measurementatribut:
- Power Supply: CR2032 (attached for test)
- Finish Material: Body: steel
- Minimum Display (mm): 0.002
- Repeatability (µm): 3
- Scale Interval (mm): 0.002
- Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- WESTWARD Bore Gauge Dial (Indikator Diameter Dalam Dial)Deskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Dimension Type: Inch
- Accuracy (inch): ±0.0009
- Dial Graduation (inch): 0.0005
- UNSPSC: 41112403
- Material: Chrome Plated Handle
- Measuring Range (inch): 1.4 to 6
- Probe depth (inch): 10
- Repeatability : ±0.0004inch
- Insize Bore Gauge Anvil Set Use with Bore Gage (Pin Paralel)Deskripsi:These sets include different sized bore gauge anvils to extend the measurable diameter of 2-point contact bore gauges. They are commonly used for general machining applications.atribut:
- For use with: Bore Gauge
- Mitutoyo Digital Bore Gauge (Alat Ukur Ketebalan)Deskripsi:Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.atribut:
- UNSPSC: 41113901
- Dimension Type: Inch
- Includes Case: Yes
- Includes Indicator: Yes
- Requires Indicator: Yes
- Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer HeadDeskripsi:Description This is a micrometer head that enables measurements without interchangeable anvils.It offers you the following benefits:A long plunger stroke gives you amazing accuracy.Contact points are carbide (>18 mm range), giving you high durability and wear resistance.A large grip reduces heat transfer from the operator by 50%.Wide measuring range with sub-anvils.atribut:
- Digital/Analog: Analog
- Insize Digital Bore GageDeskripsi:INSIZE 2127 Digital Bore Gauge merupakan ukur dimensi diameter internal bore dari Ø35mm - 450mm. Setiap unit alat ukur INSIZE 2724 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia dengan dua atau tiga titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu. INSIZE 2127 Digital Bore Gauge juga sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm.Frame INSIZE 2127 Digital Bore Gauge ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berbentuk L, menawarkan kemudahan pengecekan diameter internal dalam posisi sulit. Pada gagang yang berdiameter 8mm, anda juga bisa lepas-pasang extension rod sesuai diameter yang diinginkan. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2127 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.atribut:
- Reading (inch): 0.0001
- Reading (mm): 0.002
- Repeatability (mm): 0.003
Daftar Harga bore gauge set Terbaru October 2026
| Mitutoyo Bore Gage | Rp2.599.900 |
| Insize Set Bore Gauge Dial Tipe Split (Alat Ukur Lubang Tipe Split) | Rp43.999.900 |
| Insize Bore Gauge without Dial Indicator Set | Rp18.999.900 |
| Insize Bore Gauge Set Indicator Pistol Grip | Rp40.999.900 |
| Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable Head | Rp39.999.900 |
| Mitutoyo Bore Gauge (Pengukur Diameter Dalam) | Rp3.799.900 |
| monotaro Standard Cylinder Gauge Set With Dial Gauge | Rp1.599.900 |
| Insize Bore Gauge Digital Pegas Landasan Seri 2123 (Mikrometer Dalam Digital) | Rp29.999.900 |
| Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial) | Rp3.099.900 |
| Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam) | Rp2.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Set%20Bore%20Gauge%20Dial%20Tipe%20Split%20(Alat%20Ukur%20Lubang%20Tipe%20Split)/ncP109996840-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20without%20Dial%20Indicator%20Set/8xP105871321-2.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Set%20Indicator%20Pistol%20Grip/qwP105872968-2.jpg)

/elP106564525-1.jpg)

%20Digital%20Tipe%20Hall/Insize%20Bore%20Gauge%20Digital%20Pegas%20Landasan%20Seri%202123%20(Mikrometer%20Dalam%20Digital)/ftP105873569-2.jpg)
/baP102140406-5.jpg)
/l5P106117761-4.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Ext%20Handle%20Use%20with%20Bore/hsP105882640-1.jpg)
%20Digital%20Cylinder%20Gauge%20(Pengukur%20Diameter%20Dalam)/dcP103664480-1.jpg)
/okP106119884-1.jpg)
/6zP103938251-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
%20Digital%20Tipe%20Hall/WESTWARD%20Bore%20Gauge%20Dial%20(Indikator%20Diameter%20Dalam%20Dial)/i0P107723648-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Anvil%20Set%20Use%20with%20Bore%20Gage%20(Pin%20Paralel)/7gP105873268-2.jpg)
/rpP109328997-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%202-Point%20Inside%20Measuring%20Instrument%20Bore%20Gauge%20with%20Micrometer%20Head/n7P112527835-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)